0
1

JR001GD203 XGT 40Vmax BL Reciprocating Saw 40V 2 x 2.5Ah Li-ion

Order Code: ZT3346570S

£999.99 Inc VAT (20%)
£1,099.999% off


Description

The Makita JR001G XGT 40Vmax Reciprocating Saw has an efficient brushless motor with electronic 2-speed selection (switch on top of handle) and trigger controlled variable speed. Equipped with constant speed control so it remains at speed, even under load. The electric brake provides increased user safety during operation.

The ergonomically designed handle provides increased comfort and is easy to hold. There is also a retractable joist hook in the handle side. Offers quick and easy blade changes, no more looking for a hex key, thanks to the tool-less blade change and blade ejection lever. It also offers tool-less shoe adjustment. A handy LED job light provides workpiece illumination, ideal in dark spots.

XPT (Extreme Protection Technology) provides improved dust and water resistance for operation in harsh job site conditions.

Specifications:

Strokes at No Load: 0-2, 300/0-3, 000/min.
Stroke Length: 32mm.
Capacity: Wood 255mm, Mild Steel Pipe 130mm.
Weight: 4.2kg.

The Makita JR001GD203 XGT 40Vmax BL Reciprocating Saw is supplied with:

2 x 40V 2.5Ah Li-ion XGT 40Vmax Batteries.
1 x DC40RA XGT® Fast Li-ion Charger 240V.
1 x 194253-2 Recipro Saw Blade Set, 3 Piece.

Technical Specs
Strokes at No Load: 0-2, 300/0-3, 000/min.
Stroke Length: 32mm
Capacity: Wood 255mm, Mild Steel Pipe 130mm
Weight: 4.2kg

See full description
Specifications for JR001GD203 XGT 40Vmax BL Reciprocating Saw 40V 2 x 2.5Ah Li-ion
  • Power Source
    Cordless 40V
  • No Load Speed
    0-2300/0-3000
  • Pipe Cutting Capacity
    130mm
  • Cutting Capacity (Wood)
    255mm
  • Stroke Length
    32mm
  • Battery Supplied
    2 x 2.5Ah Li-ion

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome