BAT7064360 Maxxpack Twin Drill & Screwdriver 18V 1 x 2.0Ah Li-ion

Order Code: ZT4043438S

£119.99 Inc VAT (20%)


Description

The Batavia MAXXPACK Twin Drill & Screwdriver is the perfect solution for quick and clean drilling and driving tasks. Provides drilling to driving in one simple and smooth move. Perfect for jobs which require pre-drilling. With automatic speed adjustment when switching modes.

The perfect tool for building your wooden fence or hanging a painting.

Specifications:

Chuck: 10mm Keyless.
No Load Speed: 0-450/0-1, 500/min.
Torque Settings: 12.
Max. Torque: 26Nm.
Weight: 1.2kg.

See full description
Specifications for BAT7064360 Maxxpack Twin Drill & Screwdriver 18V 1 x 2.0Ah Li-ion
  • Kit Type
    Twin Pack
  • Supply Voltage
    18V
  • Power Source
    18

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome