0
1
2
3
4
5
6
7

DCF620P2K-GB 18V XR Collated Drywall Screwdriver (2 x 5AH)

Order Code: ZT3109360S

£299.99 Inc VAT (20%)


Description

Dewalt DCF620P2K Collated Drywall Screwdriver 18V Cordless Brushless complete with DCF6201 collated screw magazine, Single Screw Nose Cone, 2 x 5.0Ah Batteries, Battery Charger and T Stak Kitbox
This Dewalt DCF620 collated drywall screwdriver comes with a collation mechanism attached and with the brushless motor will give approximately 700 screws per charge. Also included is a single screw nose cone. Magazine is designed for 25- 57mm (1"- 21/4") screw lengths.

Features:
18V XR Li-Ion BRUSHLESS Drywall Screwdriver for efficient fitting of drywall
Powerful 4400rpm BRUSHLESS motor drives screws efficiently and effectively offering maximum runtime and a compact tool
One of the lightest and most compact tools on the market - it ensures that you can work comfortably and get into small spaces
Quick release collated screw magazine accepts most collated screws to allow the user to fit boards more quickly
Easy collated screw magazine opening to allow for quick cleaning of drywall dust
Tool free depth control and fine depth control for simple but effective setting
Collated screw magazine rotates on tool without removal to allow the operate in corners with the minimum of fuss
LED worklight offers valuable light when working in small spaces or areas with limited light
5.0Ah High Capacity battery pack coupled with the BRUSHLESS motor offers eXtreme Runtime and compatability with the rest of your 18V XR tools
Trigger lock on lets you work without having to pull the trigger
Ergonomically designed rubber grip gives you excellent user comfort whilst using the tool in either the "in-line" or "pistol-grip" hand position
Also supplied with locking nose cone so that you can work with the same tool on sites where collated drywall screws are not supplied
"Set and forget" feature remembers your fine depth adjustment setting when removing and replacing the nose cone
Robust and durable design means that the tool is jobsite tough
Angled belt hook can be positioned for left or right handed users and fixes tool strongly onto tool belt/pouch
Supplied with TSTAK 2 kitbox to interconnect with all of the rest of your TSTAK storage system
Comes with:
2 x 18V 5.0Ah XR Li-Ion battery packs
Multi-voltage XR charger
DCF6201 collated screw magazine
DT7205-QZ PR2 collated screw bit
Single Screw Nose cone
DT7520-QZ Magnetic bit extender with 25mm PR2 screw bit
TSTAK 2 Kitbox
Specification:
Max Torque: 5 - 30 Nm
Power Output: 435 Watt
No Load Speed: 0 - 4400 rpm
Tool Holder (Hex) : 6.35 mm
Head Length: 335 mm
Length: 380 mm
Height: 233 mm
Hand/Arm Vibration: <2.5 m/s2
Uncertainty K 1 (Vibration) : 1.5 m/s_
Sound Pressure: 77 dB (A)
Sound Pressure Uncertainty: 3 dB (A)
Sound Power: 88 dB (A)
Sound Power Uncertainty: 3 dB (A)
Weight: 1.88 kg

See full description
Specifications for DCF620P2K-GB 18V XR Collated Drywall Screwdriver (2 x 5AH)
  • Power Source
    Cordless
  • Battery Type
    Li-ion
  • Length
    380mm
  • Height
    233mm
  • Supply Voltage
    18V
  • Head Length
    335mm
  • Power Output
    435W
  • Weight
    1.88kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome