DF001DW 3.6V Screwdriver

Order Code: ZT1027165X

£79.99 Inc VAT (20%)


Description

Model DF001D is a cost-effective and lightweight in-line cordless screwdriver powered by 3.6V/1.5Ah built-in Li-ion battery.

• Voltage: 3.6 v
• Battery Type: In-built Li-ion
• Charge Time: 3-5 hrs
• No Load Speed: 220 rpm
• Driving Shank: 1/4" Hex
• Max Fastening Torque: 4 Nm
• Capacity: Wood Screw Ø3.8mm x 32mm mm
• Overall Length: 287 mm
• Net weight: 0.36 kg
• Vibration no load: 2.5 m/sec²
• Vibration K factor: 1.5 m/sec²
• Noise sound pressure: 70 dB(A)
• Noise K factor: 3 dB(A)

See full description
Specifications for DF001DW 3.6V Screwdriver
  • Supply Voltage
    3.6V
  • No Load Speed
    220 torpm
  • Weight
    0.36kg
  • Battery Capacity
    1.5
  • Model Number
    DF001DW
  • Drive Type
    Hex 1/4in
  • Battery Type
    Lithium-ion
  • Power Source
    Cordless

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome