0
1

DT70547T Aluminium Magnetic Screwlock Sleeve for Impact Torsion Bits 50mm DEWDT70547TQ

Order Code: ZT1276872P

£9.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£9.990%
5 - 9£9.594%
10 - 19£9.198%
20 - 49£8.7912%
50 +£8.3916%


Description

The DEWALT DT70547T Aluminium Magnetic Screwlock Sleeve has been precisely CNC machined with a torsion zone to absorb peaks in torque. This allows optimum bit flex for maximum life in impact/high torque applications. It has a specially designed bit tip which optimises the fit into the fastener and eliminates wobble and stripped screws. Preferred by professional users for excellent hold, reach, stability and accessibility in all screwdriving applications even the most awkward to reach. The aluminium screw lock sleeve is for use with 50mm + torsion bits.

See full description
Specifications for DT70547T Aluminium Magnetic Screwlock Sleeve for Impact Torsion Bits 50mm DEWDT70547TQ
  • MFR Part No.
    DT70547T-QZ
  • Type
    Sleeve
  • Length
    50mm
  • Pack Quantity
    1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome