Go 3.6V Screwdriver L-Boxx

Go 3.6V Screwdriver L-Boxx

Order Code: ZT1411604X

£79.99 Inc VAT (20%)


Description

The Bosch GO 3.6V Cordless Screwdriver is a high-performance, adaptable tool that's ideal for a wide variety of projects. Lightweight and easy to handle, the Bosch Go Screwdriver features 5 torque settings, including a 'high performance mode' for professional results.

Features and Benefits
• Dual-activation mode for a quick and easy start
• The electronic break stops rotation immediately upon deactivation for improved user protection
• The ergonomic, lightweight design ensures easy usage in tight spaces and even over-head

See full description
Specifications for Go 3.6V Screwdriver L-Boxx
  • Torque Range
    2.5-5Nm
  • Special Features
    Dual activation mode
    5 torque settings
  • Screwdriver Type
    Straight
  • Battery Capacity
    1.5
  • No Load Speed
    360rpm
  • Weight
    0.006kg
  • Number of Batteries Supplied
    2
  • Model Number
    06019H2170
  • Size & Weight
    L276cm x W160cm x H87cm
  • Noise/ Vibration Information
    Vibration: 2.5m/s²
    Sound pressure: 70dB(A)
    Sound Power: 80dB(A)
  • Supply Voltage
    3.6V
  • Battery Type
    Lithium-Ion
  • Power Source
    Cordless

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome