Bosch GSR 18V-110 C Professional Drill Driver with a powerful brushless motor. Its full-metal chuck makes the drill driver highly durable and capable of handling even the toughest applications on the jobsite. Furthermore, it is equipped with a Bluetooth Connectivity option to connect directly to a smartphone for additional tool control. Supplied with: 2 x 18V 5.0Ah Li-ion Batteries, 1 x Auxiliary Handle, 1 x Quick Charger GAL 18V-40 Professional and 1 x LBOXX 136. Compatible with all Bosch Professional 18 V batteries and chargers (Flexible Power System) Also compatible with AMPShare, the multi-brand battery alliance. Specifications: Chuck Capacity: 13mm. No Load Speed: 0-480/0-2, 100/min. Max. Impact Rate: 31, 500/bpm. Max. Torque (Soft/Hard/Max.) : 47/85/110Nm. Torque Settings: 25+1. Max. Screw Diameter: 12mm. Max. Drilling Diameter: Wood 82mm, Steel 13mm, Masonry 16mm. Length: 199mm. Height: 213mm. Weight: 1.8kg excl. battery.