0
1
2
3
4

Pro Comfort Screwdriver Phillips Tip PH0 x 80mm IRW1951814

Order Code: ZT2598367S

£6.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£6.990%
5 - 9£6.714%
10 - 19£6.438%
20 - 49£6.1512%
50 +£5.8716%


Description

The Irwin Pro Comfort Phillips screwdrivers have been designed for comfort, durability and safety. They feature a dual material, trilobular handle for an ergonomic grip and are made with Chrome Vanadium steel shafts with corrosion protection. The screwdrivers have a black phosphate, magnetic tip which helps to improve screw alignment, provides easy driving and extends the life of the tip. Specifications Tip Size PH0. Blade Length 80mm.

See full description
Specifications for Pro Comfort Screwdriver Phillips Tip PH0 x 80mm IRW1951814
  • Blade Length
    80mm
  • Tip Size
    PH0

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome