Hydraulic Power Quickchange Premium Resin Bags 24kg 24kg

Hydraulic Power Quickchange Premium Resin Bags 24kg 24kg

Order Code: ZT2427148S

£229.99 Inc VAT (20%)


Description

Unger QuickChange Resin Bags


The ingenious QuickChange Resin Bags allow users to speed up the resin
change process by up to 10 times - simply remove the bag with expired resin
and insert a new one.


The new QuickChange Resin Bags offer fast and easy resin replacement on the
spot with minimal mess - anytime and anywhere.


Bag is made from a water-permeable material.


- For HydroPower DI-Filter


- Contains a pre-portioned amount of UNGER High Capacity Premium Grade
Virgin Mixed Bed resin.


- Simply remove the bag with expired resin and insert a new one.


- 4 x 6 L Bags in a Bag.

See full description
Specifications for Hydraulic Power Quickchange Premium Resin Bags 24kg 24kg
  • Colour
    Brown
  • Product Type
    Waterfed Filtration
  • Size
    24kg
  • Material
    QuickChange Bag Resin

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome