0
1
2
3
4
5
6
7
8
9
10
11
12

M12BPP2B-421C - 12V Compact Percussion Drill & Impact Driver Twin Pack

Order Code: ZT1026734X

£259.99 Inc VAT (20%)


Description

The Milwaukee M12 Brushless Twin Pack comes with a high performance sub compact percussion drill measures 190 mm in length making it ideal for working within confined spaces, it has a 10mm metal chuck for quick bit changes and bit retention. Its on-board fuel gauge and LED light provides added user convenience and illumination in low lit working conditions. The twin pack also comes with a high performance sub compact impact driver, measuring 165mm in length. It has a 1/4" hex chuck for quick and easy bit change. In the twin pack there is also 2 high quality lithium ion batteries & charger. The REDLITHIUM™ battery pack provides superior pack construction, electronics and fade-free performance to deliver more run time and more work over pack life.

Features and Benefits
• On board fuel gauge and LED light - added user convenience and illumination in low lit working conditions
• High performance sub compact impact driver measures 165mm in length making it ideal for working within confined spaces
• ¼" Hex chuck for quick and easy bit change
• REDLITHIUM™ battery pack provides superior pack construction, electronics and fade-free performance to deliver more run time and more work over pack life
• Pack includes: M12BPD, M12BID, 1 x 2.0Ah battery, 1 x 4.0Ah battery, 1 x C12C, BMC

See full description
Specifications for M12BPP2B-421C - 12V Compact Percussion Drill & Impact Driver Twin Pack
  • Contents
    Li-ion Battery 4.0Ah
    Kitbox
    Li-ion Battery 2.0Ah
    Compact Impact Driver M12BID
    Compact Percussion Drill M12BPD
    Fast Charger
  • Model Number
    M12BPP2B-421C
  • Brushed or Brushless
    Brushless
  • Number of Batteries Supplied
    2
  • Number of Tools
    2
  • MFR Part No.
    4933446607
  • Battery Capacity
    2.0A·h
    4.0A·h
  • Battery Type
    Lithium-ion
  • Includes
    Percussion drill
    Impact driver
  • Voltage
    12V
  • Item
    Cordless Tool Kit
  • Power Source
    Cordless

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome