CB1038 Router Cutter

Order Code: ZT1025514X

£23.99 Inc VAT (20%)


Description

Left hand rotation. 45mm overall length with 10mm shank. Flatted shank. 5mm drill hole diameter. Drill supplied separately. 10mm counterbore depth.

Specifications for CB1038 Router Cutter
  • MFR Part No.
    CB1038-3/16RH
  • Compatible Materials
    Plywood
    Plastic
    Particle Board
  • Shank Diameter
    10mm
  • Overall Length
    45mm
  • Number of Flutes
    single
  • Type
    Pierce and Trim Cutter
  • Cutting Diameter
    10mm
  • Length of Cut
    45mm
  • Item
    Router Cutters

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome