0
1
2

CB38-316 TC Professional 3/8IN TCT Counterbore with 3/16IN HSS Slow Spiral Drill

Order Code: ZT1198556X

£42.99 Inc VAT (20%)


Description

The CB counter bores are extensively used for recessing bolt and screw heads.

• Supplied with a HSS slow spiral drill bit. Fully adjustable, a hex key is supplied.

• TCT version is used for plywood, particle boards and plastics (abrasive).

• Use a drilling speeds only.

• Not suitable for ferrous and non-ferrous metals.

• When setting-up, ensure flutes of drill are aligned with flute of counterbore.

See full description
Specifications for CB38-316 TC Professional 3/8IN TCT Counterbore with 3/16IN HSS Slow Spiral Drill
  • Finish/Coating
    Uncoated
  • MFR Part No.
    CB38-316TC
  • Tool Type
    Counterbore
  • Countersink Angle
    90°
  • Material
    Carbide-tipped

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome