Countersink F30

Order Code: ZT4069770S

£33.99 Inc VAT (20%)


Description

These countersinks are an essential addition to your toolset, specifically designed to create smooth, chamfered hole-edges across a range of diameters up to 1.18 inches (30 mm). These countersinks ensure a flawless finish, reducing the risk of cuts and accidents from sharp workpieces. Crafted for efficiency and ease of use, each countersink is perfect for both professional and DIY projects, enhancing the overall quality and safety of the work.

Features and Benefits
• Accommodates a wide range of hole diameters up to 1.18 inches (30 mm)
• Enhances safety by reducing sharp edges
• Engineered to ensure a high-quality finish and durability

See full description
Specifications for Countersink F30
  • Tool Type
    Countersink
  • MFR Part No.
    151-29051
  • Cutting Diameter
    30mm
  • Material
    High Speed Steel