0
1

G236 Set 2 (4-PCE) HSS Straightshank 90DEG Csk DIN 335 C

Order Code: ZT3465702S

£159.99 Inc VAT (20%)


Description

• Series G236 HSS Countersink Set
• Straight Shank 3flute, 90° Countersink
• Set 2 (G136) in bright finish improves chip flow in soft ferrous & non-ferrous materials.
• Tri-Flat Shank
• Sizes 6.3mm,10.4mm,16.5mm,20.5mm
• Manufactured to DIN 335C

See full description
Specifications for G236 Set 2 (4-PCE) HSS Straightshank 90DEG Csk DIN 335 C
  • Tool Type
    Countersink
  • Countersink Angle
    90°
  • Number of Pieces
    4
  • Material
    High Speed Steel
  • Finish/Coating
    Bright
  • MFR Part No.
    G2362
  • Shank Type
    Straight

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome