Torus Cutter High-performance Cutter Diameter 20 x 60mm for Robots, Aluminium Machining

Order Code: ZT2471129S

£419.99 Inc VAT (20%)


Description

The High Speed Torus Cutter is an unparalleled tool for use on robots with an extremely high stock removal rate. Unlike grinding tools, the cutter does not generate hazardous or explosive dust, making it ideal for a variety of applications on aluminium materials. Thanks to its compact design, the High Speed Torus Cutter is the ideal tool for working in hard-to-reach areas and on delicate points such as grooves, pockets and tight radii and contours. The High Speed Torus Cutter is used with two tungsten carbide cutting inserts. The Cutter perfectly complements the ALUMASTER High Speed Disc in the HSD-R 50 version and burrs with the ALU cut. High Speed Torus Cutter including two mounting bolts.

See full description
Specifications for Torus Cutter High-performance Cutter Diameter 20 x 60mm for Robots, Aluminium Machining
  • Length
    60mm
  • Shank Diameter
    8mm
  • Suitable For
    Robot
  • Applications
    Milling Out
    Surface Work
    Deburring
    Work On Fillet Welds
  • Suitable For Diameter
    10mm
  • External Diameter
    20mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome