Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Pliers & Grips
Cutting Pliers
11929 Reverse Circlip Plier ST150mm
By Draper
Order Code:
ZT4132548S
£17.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£17.99
0%
5 - 9
£17.27
4%
10 - 19
£16.55
8%
20 +
£15.83
12%
1
Add to basket
Get it in
10-15
working days
Available
GBP
17.99
https://www.zoro.co.uk/shop/tools-and-machining/cutting-pliers/11929-reverse-circlip-plier-st150mm/p/ZT4132548S
Add to quotation
View all Cutting Pliers
Description
Description unavailable
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for 11929 Reverse Circlip Plier ST150mm
Type
Circlip Pliers
Handle Material
Plastic
Overall Length
150mm
MFR Part No.
11929
Number of Pieces
1
Jaw Material
Steel
Miniature
No
Non Sparking
No
ESD
No
Weight
73g
Jaw Style
Smooth
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome