Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Pliers & Grips
Cutting Pliers
12301 HD Hi-leverage Cutter VDE200mm
By Draper
Order Code:
ZT4132568S
£74.99
Inc VAT (20%)
1
Add to basket
Get it in
11-16
working days
Available
GBP
74.99
https://www.zoro.co.uk/shop/tools-and-machining/cutting-pliers/12301-hd-hi-leverage-cutter-vde200mm/p/ZT4132568S
Add to quotation
View all Cutting Pliers
Description
Description unavailable
Tags:
#ReducedPrice
Specifications
Specifications for 12301 HD Hi-leverage Cutter VDE200mm
Jaw Material
Chrome Vanadium Steel
Miniature
No
ESD
No
Standards Met
EN 60900DIN ISO 5746
Non Sparking
No
Type
Hi Leverage Cutters
Overall Length
200mm
Weight
300g
Handle Material
Bi-Material
MFR Part No.
12301
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome