Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Pliers & Grips
Cutting Pliers
12492 Reverse Circlip Plier Bent 150
By Draper
Order Code:
ZT4132557S
£15.49
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£15.49
0%
5 - 9
£14.87
4%
10 - 19
£14.25
8%
20 +
£13.63
12%
1
Add to basket
Get it in
10-15
working days
Available
GBP
15.49
https://www.zoro.co.uk/shop/tools-and-machining/cutting-pliers/12492-reverse-circlip-plier-bent-150/p/ZT4132557S
Add to quotation
View all Cutting Pliers
Description
Description unavailable
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for 12492 Reverse Circlip Plier Bent 150
Number of Pieces
1
Overall Length
150mm
Jaw Material
Alloy Steel
Handle Material
Plastic
MFR Part No.
12492
Type
Circlip Pliers
Non Sparking
No
ESD
No
Jaw Style
Smooth
Miniature
No
Weight
60g
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome