Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Pliers & Grips
Cutting Pliers
19735 Circlip Plier Set 5 Piece
By Draper
Order Code:
ZT4132579S
£18.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£18.99
0%
5 - 9
£18.04
5%
10 +
£17.09
10%
1
Add to basket
Get it in
5-6
working days
Available
GBP
18.99
https://www.zoro.co.uk/shop/tools-and-machining/cutting-pliers/19735-circlip-plier-set-5-piece/p/ZT4132579S
Add to quotation
View all Cutting Pliers
Description
Description unavailable
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for 19735 Circlip Plier Set 5 Piece
Overall Length
165mm
Type
Circlip Pliers
MFR Part No.
19735
Number of Pieces
5
Miniature
No
Weight
280g
ESD
No
Non Sparking
No
Jaw Style
Smooth
Jaw Material
Steel
Handle Material
Plastic
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome