Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Pliers & Grips
Cutting Pliers
40212 Cobra W/pump Extra Slim
By Draper
Order Code:
ZT4132637S
£59.99
Inc VAT (20%)
1
Add to basket
Get it in
11-16
working days
Available
GBP
59.99
https://www.zoro.co.uk/shop/tools-and-machining/cutting-pliers/40212-cobra-w-pump-extra-slim/p/ZT4132637S
Add to quotation
View all Cutting Pliers
Description
Description unavailable
Tags:
#ReducedPrice
Specifications
Specifications for 40212 Cobra W/pump Extra Slim
Number of Pieces
1
Type
Waterpump Pliers
Overall Length
250mm
Handle Material
Plastic
Jaw Material
Chrome Vanadium Electric Steel
Standards Met
DIN ISO 8976
Series
Cobra®
Miniature
No
Jaw Style
Serrated
ESD
No
Non Sparking
No
Weight
33g
Special Features
No-Nip
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome