57768 190mm W/-rope/spring Wirecut

Order Code: ZT4043643S

£20.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£20.990%
5 - 9£20.154%
10 - 19£19.318%
20 +£18.4712%


Description

The 57768 190mm wire rope/spring wire cutter, 190mm offers precise wire cutting for construction, manufacturing, and electrical tasks. its spring wire cut mechanism ensures accuracy and safety, while the durable design handles wires, cables, and ropes with ease.

Features and Benefits
• Precision wire cutting with enhanced safety
• Versatile handling of wires, cables, and ropes
• Spring wire cut mechanism for accurate cuts and reduced recoil
• Durable construction and ergonomic design
• Streamlined operations and reduced manual effort
• Suitable for construction, manufacturing, and electrical tasks

See full description
Specifications for 57768 190mm W/-rope/spring Wirecut
  • Finish/Coating
    Polished
  • Handle Material
    Plastic
  • MFR Part No.
    57768
  • Overall Length
    190mm
  • Type
    Wire Rope Cutter
  • Jaw Material
    Carbon Steel
  • Miniature
    No
  • ESD
    No
  • Non Sparking
    No
  • Weight
    299g

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome