Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Pliers & Grips
Cutting Pliers
69173 VDE Combination Plier 200mm Hi-leverage
By Draper
Order Code:
ZT4132570S
£39.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£39.99
0%
5 - 9
£38.39
4%
10 +
£36.79
8%
1
Add to basket
Get it in
10-15
working days
Available
GBP
39.99
https://www.zoro.co.uk/shop/tools-and-machining/cutting-pliers/69173-vde-combination-plier-200mm-hi-leverage/p/ZT4132570S
Add to quotation
View all Cutting Pliers
Description
Description unavailable
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for 69173 VDE Combination Plier 200mm Hi-leverage
Jaw Material
Chrome Vanadium Steel
Number of Pieces
1
Type
Combination Pliers
Handle Material
Ergonomic Material
MFR Part No.
69173
Overall Length
200mm
Jaw Style
Serrated
Weight
330g
Non Sparking
No
ESD
No
Miniature
No
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome