69288 VDE Plier Set 3 Piece

Order Code: ZT4132597S

£92.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£92.990%
5 +£88.345%


Description

Introducing the 69288 VDE 3 piece plier set, a safety first solution for electricians and DIY enthusiasts. This set meets VDE standards, ensuring protection against electric shocks during various electrical tasks. Featuring insulated design and versatile pliers: combination, long-nose, and diagonal cutters offering reliability and safety in hazardous environments. Ergonomic handles reduce hand fatigue for extended use, providing a secure grip and stable handling. With this essential toolkit addition, users gain peace of mind, efficient performance, and versatility for a wide range of wiring, repair, and maintenance projects.

Features and Benefits
• Meets VDE standards for electrical safety
• Insulated design guards against electric shocks
• Versatile set includes combination, long-nose, and diagonal cutters
• Ergonomic handles reduce hand fatigue
• Reliable performance in hazardous environments
• Provides peace of mind and efficiency for various tasks

See full description
Specifications for 69288 VDE Plier Set 3 Piece
  • Type
    Pliers
  • MFR Part No.
    69288
  • Number of Pieces
    3
  • Overall Length
    262mm
  • Non Sparking
    No
  • Miniature
    No
  • ESD
    No
  • Jaw Style
    Smooth
    Serrated
  • Standards Met
    EN 60900, 2004
  • Special Features
    Corrosion-Resistant
  • Jaw Material
    Chrome Vanadium Steel
  • Finish/Coating
    Lacquered
  • Handle Material
    Insulated Material

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome