Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Pliers & Grips
Cutting Pliers
89126 Long Nose Plier Soft Grip 165mm
By Draper
Order Code:
ZT4132618S
£18.49
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£18.49
0%
5 - 9
£17.56
5%
10 - 19
£16.64
10%
20 +
£15.71
15%
1
Add to basket
Get it in
10-15
working days
Available
GBP
18.49
https://www.zoro.co.uk/shop/tools-and-machining/cutting-pliers/89126-long-nose-plier-soft-grip-165mm/p/ZT4132618S
Add to quotation
View all Cutting Pliers
Description
Description unavailable
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for 89126 Long Nose Plier Soft Grip 165mm
MFR Part No.
89126
Number of Pieces
1
Handle Material
PVC
Type
Long Nose Pliers
Jaw Material
Alloy Steel
Overall Length
165mm
Jaw Style
Serrated
ESD
No
Miniature
No
Non Sparking
No
Weight
141g
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome