Diagonal End Nipper - 6725990

Order Code: ZT2467911S

£89.99 Inc VAT (20%)


Description

65° angled cutting edges, with fine chamfer With slim head for confined spaces Cutting values: Soft steel: 0.6 mm/AWG 22 Copper wire: 0.8 mm/AWG 20 ESD = electrostatic discharge protection

Specifications for Diagonal End Nipper - 6725990
  • Finish
    Steel Polished
  • Product Type
    End Cutting Nippers
  • Length
    130mm
  • Bevel
    Fine
  • Head Shape
    Narrow
  • Cutting Edge Length
    6mm
  • Hardening Process
    Induction hardened
  • Handle Design
    ESD 2C grip sleeves
  • Blade Shape
    Small Facet
  • Cutting Application
    Soft steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome