Electrical Side Cutter (Small, 160MM)

Order Code: ZT2113772S

£35.99 Inc VAT (20%)


Description

This electrical side cutter has a wave profile blade that reduces slippage when cutting wires. The side cutter is capable of cutting up to 6mm diameter soft wire and the ergonomic handles are protected up to 1000V.

Features and Benefits
• Wave profile blade provides anti-slip for accurate and fast cutting
• Cutting range for soft wire is 6mm in diameter
• Manufactured from oil hardened tool steel for maximum tool longevity
• Protected up to 1000V for optimum user protection when using

Typical Applications
• Electrical

See full description
Specifications for Electrical Side Cutter (Small, 160MM)
  • MFR Part No.
    1500003164
  • Handle Material
    Bi-Material
  • Jaw Material
    Steel
  • Finish/Coating
    Titanium
  • Maximum Circuit Protection
    1000V ac
  • Overall Length
    160mm
  • Type
    Side Cutters
  • Maximum Cutting Capacity
    6mm
  • ESD
    No
  • Non Sparking
    No
  • Miniature
    No
  • Weight
    210g

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome