0
1
2
3
4

Electrician's side cutter

Order Code: ZT2465806S

£52.99 Inc VAT (20%)


Description

Double-function electricians’ side cutters: for cutting and stripping wire Stripping holes for solid and stranded conductors with 1.5 mm² and 2.5 mm² conductor cross-section Induction-hardened precision cutting edges, hardness 61 - 63 HRC GEDORE special hardened and tempered steel, drop-forged, oil-hardened and annealed JC = chrome-plated, with 2-component handle covers

See full description
Specifications for Electrician's side cutter
  • Product Type
    Side Cutters
  • Material
    Heat-treated steel
  • Finish
    Chrome-Plated
  • Length
    160mm
  • Wire/Cable Diameter
    1.5 / 2.5
  • Bevel
    With
  • Hardness of Cutting Edge
    61 - 63 HRC
  • Handle Design
    2C°C
  • Cutting Edge Length
    19mm
  • Blade Shape
    with Facet
  • Hardening Process
    Induction hardened

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome