Electronic side cutter Power Line

Order Code: ZT2467180S

£64.99 Inc VAT (20%)


Description

Cutting edges angled 21°, with fine bevel, hardness 62 HRC Cutting values: Copper wire: max. 2.0 mm / AWG 12 Medium-hard wire: max. 1.6 mm / AWG 14 Piano wire: max. 0.6 mm / AWG 22 Piano wire: 0.6 mm/AWG 22

Specifications for Electronic side cutter Power Line
  • Product Type
    Side Cutters
  • Finish
    Phosphated
  • Material
    High-performance hardened and tempered steel
  • Hardening Process
    Induction hardened
  • Cutting Edge Length
    8mm
  • Length
    135mm
  • Cutting Application
    Copper wire
  • Blade Shape
    Small Facet
  • Hardness of Cutting Edge
    62 HRC
  • Handle Design
    2C°C
  • Bevel
    Fine

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome