Ergotorque Diagonal Side Cutter 2-component Handle Length 160 mm

Order Code: ZT4131314S

£59.99 Inc VAT (20%)


Description

ERGOTORQUE diagonal side cutter, 2-component handle, length 160 mm. Supplied = assembled. Finish = matt chrome plated. Colour = red/black. Area of application = for different types of wire. Conforms to = DIN ISO 5749. Diameter = 22 mm. Wire diameter = 1.6 mm. Handle = 2-component handle. Cutting length = 20 mm. Head height (A) = 11 mm. Product type = side cutters. Long cutting edge. Suitable for different types of wire. Induction hardened precision cutting edge. With a 2-component handle. Special tool steel, matt chrome plated. Based on DIN ISO 5749.

See full description
Specifications for Ergotorque Diagonal Side Cutter 2-component Handle Length 160 mm
  • Colour
    Red/Black
  • Product Type
    Diagonal Side Cutter
  • Diameter
    22mm
  • Length
    160mm
  • Number of Pieces
    1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome