Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Pliers & Grips
Cutting Pliers
Nippers Diagonal Cut VDE 160mm
By Draper
Order Code:
ZT5021375S
£52.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
52.99
https://www.zoro.co.uk/shop/tools-and-machining/cutting-pliers/nippers-diagonal-cut-vde-160mm/p/ZT5021375S
Add to quotation
View all Cutting Pliers
Description
Draper NIPPERS DIAGONAL CUT VDE 160MM Pliers (H) 31926
Specifications
Specifications for Nippers Diagonal Cut VDE 160mm
Length
160mm
Shape
Power diagonal cutting nipper
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome