Side Cutter Carbide SMD

Order Code: ZT2465533S

£179.99 Inc VAT (20%)


Description

For maximum cutting performance due to the use of carbide cutting edges Hardness 84 - 86 HRA Pointed, slim head for work in confined spaces With fine bevel Especially suitable for cutting SMD components With opening spring ESD = electrostatic discharge protection

Specifications for Side Cutter Carbide SMD
  • Product Type
    Side Cutters
  • Finish
    Steel Polished
  • Blade Shape
    Small Facet
  • Length
    125mm
  • Head Shape
    Pointed, Narrow
  • Hardening Process
    Induction hardened
  • Cutting Application
    PiaNo wire
  • Handle Design
    ESD 2C grip sleeves
  • Bevel
    Fine
  • Hardness of Cutting Edge
    84 - 86 HRA
  • Cutting Edge Length
    11mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome