SlimPOWER Diagonal Side Cutter 2-component Handle Length 200 mm

Order Code: ZT4131291S

£79.99 Inc VAT (20%)


Description

SlimPOWER diagonal side cutter, 2-component handle, length 200 mm. Supplied = assembled. Finish = matt chrome plated. Colour = red/black. Conforms to = DIN ISO 5749. Diameter = 24 mm. Handle = 2-component handle. Cutting length = 22 mm. Head height (A) = 12 mm. Product type = side cutters. Based on DIN ISO 5749. Extra slim design. Long cutting edge. Suitable for different types of wire. Induction hardened precision cutting edge. With a 2-component handle. Matt chrome plated. Special tool steel.

See full description
Specifications for SlimPOWER Diagonal Side Cutter 2-component Handle Length 200 mm
  • Product Type
    Side Cutters
  • Number of Pieces
    1
  • Length
    200mm
  • Material
    Special tool steel
  • Diameter
    24mm
  • Colour
    Red/Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome