Steel Wire Cutter 250mm

Order Code: ZT3919140S

£6.99 Inc VAT (20%)


Description

Hardened and tempered steel blades and corrosion-resistant polished head. Comfortable, non-slip, cushioned handles. Max cutting capacity 6mm.

Specifications for Steel Wire Cutter 250mm
  • Product Type
    Wire Cutter
  • Material
    Steel
  • Length
    250mm