ULTIMATEplus High Leverage Side Cutter 2-component Handle Length 210 mm

Order Code: ZT4131276S

£109.99 Inc VAT (20%)


Description

ULTIMATEplus high leverage side cutter, 2-component handle, length 210 mm. Supplied = assembled. Finish = titanium coated. Colour = red/black. Diameter = 30 mm. Handle = 2-component handle. Cutting length = 23 mm. Head height (A) = 17 mm. Product type = side cutters. Particularly sturdy model. Long cutting edge. Induction hardened precision cutting edge. With a 2-component handle. Suitable for different types of wire. Titanium coated surface. Special tool steel.

See full description
Specifications for ULTIMATEplus High Leverage Side Cutter 2-component Handle Length 210 mm
  • Number of Pieces
    1
  • Colour
    Red/Black
  • Product Type
    Side Cutters
  • Diameter
    30mm
  • Length
    210mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome