Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Pliers & Grips
Cutting Pliers
VDE Diagonal Cutter 160mm - 4932464567
By Milwaukee
Order Code:
ZT5352613S
£66.99
Inc VAT (20%)
£69.99
4% off
1
Add to basket
Get it by
Thu, 16th Jan
In Stock
GBP
66.99
https://www.zoro.co.uk/shop/tools-and-machining/cutting-pliers/vde-diagonal-cutter-160mm-4932464567/p/ZT5352613S
Add to quotation
View all Cutting Pliers
Description
Milwaukee VDE Diagonal Cutter 160MM 4932464567
Specifications
Specifications for VDE Diagonal Cutter 160mm - 4932464567
Product Type
Pliers
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome