Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Cutting Tools
Cutting Tools - Various
HSS Drill Bit - 3.5mm - Pack of 2 - 2209
By Laser
Order Code:
ZT3601108S
£6.39
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£6.39
0%
5 - 9
£6.13
4%
10 - 19
£5.88
8%
20 - 49
£5.62
12%
50 +
£5.37
16%
1
Add to basket
Get it by
Fri, 31st Jan
In Stock
GBP
6.39
https://www.zoro.co.uk/shop/tools-and-machining/cutting-tools-various/hss-drill-bit-3-5mm-pack-of-2-2209/p/ZT3601108S
Add to quotation
View all Cutting Tools - Various
Description
Range 2.5-5mm HSS Drill Bit
Always wear eye protection
Pack of 2
Tags:
#BulkDiscount
Specifications
Specifications for HSS Drill Bit - 3.5mm - Pack of 2 - 2209
Product Type
Drill Bits
Pack Quantity
2
Diameter
3.5mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome