0
1

Sidepack Wall Mount Kit

Order Code: ZT3308992S

£179.99 Inc VAT (20%)


Description

Sidepack Wall Mount Kit

Each SideClamp™ wall mount snaps onto a FoamRail™ tapeless seal. When mounted on the ZipWall® pole closest to the wall, the rail presses the barrier material against the wall and forms a tight seal. The SidePack™ kit can seal two walls up to 9 feet high each. It comes with a handy carry bag.

•Creates a tight seal without tape in minutes
•Innovative FoamRails snap onto wall mounts and press the barrier against the wall
•Reusable and cost-effective
•Can be used with negative or positive air
•A convenient carry bag is included
•Works best with ZipWall® 12 poles - not included
•Can be used with plastic sheeting or ZipFast™ Reusable Barrier Panels - not included

Contents Six 3ft FoamRail™ tapeless seals with T-Clips™, six SideClamp™ wall mounts, and a carry bag.

See full description
Specifications for Sidepack Wall Mount Kit
  • Product Type
    Wall Mount Kit
  • Dimensions
    96cm x 23cm x 15cm
  • MFR Part No.
    SDPK

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome