Wallpaper Steamforce Plus

Wallpaper Steamforce Plus

Order Code: ZT1591389S

£63.99 Inc VAT (20%)


Description

Wagner Wallpaper Steamforce plusPowerful unit which can remove all wallpaper types including multi-layered, painted and Artex using steam Environmentally friendly no chemical additives Supplied with large lightweight see through steam plate and additional smaller steam plate to access narrow difficult to reach places Scraper to assist wallpaper removal4m long cool touch steam hose for flexibility and large working rangeEquipped with many safety features: IP4 Cover; Pressure Relief Valve; Anti Implosion and Anti DischargeWagner Wallpaper Steamforce plus quick, easy, safe to use Wagner Wallpaper Steamforce Plus Note: Image is for illustrative purposes only and may differ from the actual product.

See full description
Specifications for Wallpaper Steamforce Plus
  • Type
    Wallpaper Strippers & Steamers
  • Form
    Wallpaper Steamer
  • Hose Length
    3.7m
  • Running Time
    70 Minutesmin
  • Tank Capacity
    4L
  • Input Power
    2, 000W
  • Steam Plate Size
    280 x 200/150 x 75mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome