GSH 5 SDS-Max Professional Demolition Hammer 1100W 240V - BSH611338770

Order Code: ZT4037558S

£429.99 Inc VAT (20%)


Description

The Bosch GSH 5 SDS-Max Professional Demolition Hammer tackles light demolition applications with ease. Its optimised lightweight design in combination with its powerful motor ensures a great power-to-weight ratio. Twelve chisel positions, a one-handed vario-lock system, and a light, compact design make the hammer comfortable and ergonomic to use, even when working overhead. The tool's improved lubrication and optimised dust protection increase durability and extend its lifetime. It is suitable for light chiselling work in concrete, masonry, and plaster. Supplied with: 1 x SDS-Max Pointed Chisel 280mm, 1 x Auxiliary Handle and 1 x Carrying Case. Specifications: Voltage: 240V. Tool Holder: SDS-Max. Input Power: 1, 100W. Impact Energy: 7.5 Joules. Weight: 5.5kg.

See full description
Specifications for GSH 5 SDS-Max Professional Demolition Hammer 1100W 240V - BSH611338770
  • Type
    SDS Max
  • Power Source
    Corded 240v
  • Input Power
    1100W
  • Weight
    5.5kg
  • Impact Power
    7.5J

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome