0
1

010180 ADS25 Dial Indicating Wrench

Order Code: ZT5469665S

£269.99 Inc VAT (20%)


Description

• These Dial Torque Wrenches are suitable for use by operators of any skill level. The ease of use and robust design of the Torque Wrench ensures years of dependable service.
• Minimal risk of tool damage is ensured by the built in overload protection system.
• Clockwise and anticlockwise measurement is possible with double ended ratchet as standard.

Specifications for 010180 ADS25 Dial Indicating Wrench
  • Minimum Torque
    5 NmNm
  • Maximum Torque
    25 NmNm
  • Product Type
    Dial Indicating Wrench
  • Torque Wrench Type
    Dial Indicating
  • Drive Shape
    Square
  • Torque Range
    5 to 25Nm
  • MFR Part No.
    10180
  • Accuracy
    ±3%
  • Series
    ADS25
  • Drive Size
    3/8 in.in

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome