0
1
2
3
4
5

14040 650 Adjustable Torque Wrench

Order Code: ZT1007876X

£759.99 Inc VAT (20%)


Description

The Norbar Model 650 Professional torque handle with a 22mm spigot is an upgrade to the Model 550 and has the same high quality and accuracy as the model 60 - 330 Professional Wrenches. Also available with the German 14x18 mm rectangular end.
(Image for illustration only)

Supplied with a Calibration Certificate, which meets the requirements of ISO 6789-2:2017.

Part number: 14040
EAN Bar Code:
NATO number:
Accuracy: +/-3%
Operates between:
130.0 - 650.0 N·m
100.0 - 480.0 lbf·ft

Technical Specification
• Length: 821 mm
• Torque Radius: 744 mm
• Weight: 3.6 Kg

Features
• Accuracy of +/-3% of reading.
• Traceable calibration certificate supplied.
• Positive 'click' can be heard seen and felt.
• Long scale length in N·m and lbf·ft allows error free setting.
• Non length dependent.

See full description
Specifications for 14040 650 Adjustable Torque Wrench
  • Accuracy
    ±3%
  • Torque Range
    100 to 480 lbf.ft
    130 to 650 N.m
  • Torque Wrench Type
    Spigot
    Clicking
    Adjustable
    Fixed Head
  • Graduations
    5Nm
  • MFR Part No.
    14040
  • Overall Length
    821mm
  • Series
    Pro 650
  • Includes
    Traceable Calibration Certificate
  • Drive Shape
    22mm Spigot
  • Minimum Torque
    130 NmNm
  • Body Material
    Steel
  • Calibration Certificate
    Yes
  • Maximum Torque
    650 NmNm
  • Weight Each
    3.15kg
  • Drive Size
    22 mmin

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome