TW12 Dial Indicating Torque Wrench

Order Code: ZT1007816X

£309.99 Inc VAT (20%)


Description

Torque Range: 2.4-12Nm 24-120ibf.in

For further specification on this product please see the attached PDF under the additional information tab.

Specifications for TW12 Dial Indicating Torque Wrench
  • Overall Length
    244mm
  • Torque Range
    24 to 120lbf-ft
  • Graduations
    21Nm
    0.5Nm
  • Accuracy
    ±4%
  • Torque Wrench Type
    Dial Indicating
  • Drive Shape
    Square
  • Includes
    Torque Conversion Chart
  • Drive Size
    1/4in
  • MFR Part No.
    TW12
  • Series
    TW12
  • Minimum Torque
    24 lbf/ftNm
  • Maximum Torque
    120 lbf/ftNm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome