12pc Round Flexible Diamond Files
0
1

12pc Round Flexible Diamond Files

Order Code: ZT3961574S

£14.39 Inc VAT (20%)


Description

The Blue Spot Tools 12Pce Round Flexible Diamond Files are manufactured with dipped handles to aid user comfort. Designed to be used in the electrical field for cleaning of connectors and terminals etc but are the ideal tools to be used where fine filing is needed a great tool for jewellery and model makers. With a perfect length of 125mm for getting into hard to access areas contained in a wallet and case for storage.

Flexible Diamond Coated Files
Dipped handle to aid user comfort
Can be used to clean electrical connectors and terminals
Ideal for Jewellery and Model Makers
Fine filing
125mm long
PACKAGE CONTENTS
2 x 0.7/2 x 0.9/1 x 1.35/1 x 1.55/1 x 1.7/1 x 2.0/1 x 2.3/1 x 2.55/1 x 2.75/1 x 3.0mm

See full description
Specifications for 12pc Round Flexible Diamond Files
  • Product Type
    Diamond Files
  • Blade Material
    Diamond
  • Length
    125mm
  • Material
    Diamond

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome