Thin Type 3pc Flexible Diamond Coated Files
0
1

Thin Type 3pc Flexible Diamond Coated Files

Order Code: ZT3961572S

£12.99 Inc VAT (20%)


Description

The Blue Spot Tools Thin Type 3Pce Flexible Diamond Coated Files are manufactured with a soft grip handle to aid user comfort. Designed to be used in the electrical field for cleaning of connectors and terminals etc but are the ideal tools to be used where fine filing is needed, especially model making. Blades that are 6mm, 9mm and 15mm wide and 83mm long with an overall length of 193mm are perfect for getting into hard to access areas.

Flexible Diamond Coated Files
Soft grip handle to aid user comfort
Can be used to clean electrical connectors and terminals
Ideal for Model Making
Fine filing
Overall length 193mm

See full description
Specifications for Thin Type 3pc Flexible Diamond Coated Files
  • Number of Pieces
    3

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome