0
1

115mm Trade Turbo Diamond Granite Blade

Order Code: ZT3447756S

£55.99 Inc VAT (20%)


Description

Turbo design dissipates heat and reduces chips and cracks
Hot press sintered for maximum strength and improved reliability
Blade diameter 115mm
Arbor diameter 22.23 mm
Cutting segment thickness 2.0mm
Cutting segment height 10 mm
Dry or wet use
Recommended for use with granite, marble, quartz, natural stone, artificial stone and other harder non-metallic materials

See full description
Specifications for 115mm Trade Turbo Diamond Granite Blade
  • Arbor Diameter
    22.23mm
  • Blade Diameter
    115mm
  • Cutting Segment Thickness
    2.0mm
  • Application
    Granite
  • Cutting Material
    Diamond

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome