CORDBP115CDU Porcelain Diamond Blade 115mm CDU of 15 Blades
0
1
2
3
4
5
6
7

CORDBP115CDU Porcelain Diamond Blade 115mm CDU of 15 Blades

Order Code: ZT4156269SCopy

£89.99 Inc VAT (20%)


Description

CORDBP115CDU Porcelain Diamond Blade 115mm CDU of 15 Blades
CorePlus Porcelain Diamond Blade CDU with 15 CorePlus Porcelain Diamond Blades. Each blade has an ultra-thin, continuous PleXXus Turbo rim segment for precision chip-free porcelain tile cutting. Suitable for cutting grade 5 Porcelain tiles and grade 5 Porcelain 2cm paving.

There is a high concentration of premium-grade diamond within the bond. The bonded cutting edge also helps to prevent the diamond from getting glazed over in use. For use with cordless and corded angle grinders. Manufactured to EN 13236 quality standard.

Specifications:

Diameter: 115mm.
Bore: 22.23mm.
Segment Height: 10mm.
Segment Width: 1.2mm.

See full description
Specifications for CORDBP115CDU Porcelain Diamond Blade 115mm CDU of 15 Blades
  • Diameter
    115mm
  • Height of segments
    10mm
  • Bore
    22.23mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome