CPA350 Continuous Rim Diamon Blade - 350mm

CPA350 Continuous Rim Diamon Blade - 350mm

Order Code: ZT5592002SCopy

£159.99 Inc VAT (20%)


Description

RUBI CPA350 Continuous Rim Diamond Bladeforcutting hard materials such as: granite, rustic stoneware, clinker, refractories, slate, etc. As it is a continuous band diamond blade, the CPA blade offers the best quality finish.Specifications:Diameter: 350mm.Bore:25.4mm.Thickness:2.6mm.

Specifications for CPA350 Continuous Rim Diamon Blade - 350mm
  • Bore Diameter
    25.4mm
  • Diameter
    350mm
  • Thickness
    2.6mm
  • Bore
    25.4mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome