CPC250 Pro Continuous Rim Diamond Blade - 250mm

CPC250 Pro Continuous Rim Diamond Blade - 250mm

Order Code: ZT5591997SCopy

£81.99 Inc VAT (20%)


Description

RUBI CPC250 PRO Continuous Rim Diamond Bladefor cuttingfine porcelain tiles with lessthan 3/4in (20mm) thickness.Specially recommended for mitre cutting.Specifications: Diameter: 250mm.Bore: 25.4mm.Thickness: 2.2mm.

Specifications for CPC250 Pro Continuous Rim Diamond Blade - 250mm
  • Diameter
    250mm
  • Bore Diameter
    25.4mm
  • Thickness
    2.2mm
  • Bore
    25.4mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome