Diamond Blade 230 X 22.23mm

Diamond Blade 230 X 22.23mm

Order Code: ZT3447470SCopy

£31.99 Inc VAT (20%)


Description

IRWIN® Diamond Blade 230 x 22.23mm for cutting stone ceramic tiles and granite. Fits all popular angle grinders.

Technical Specs
Diameter: 230mm.
Bore: 22.23mm.
Max. RPM: 6 600.

See full description
Specifications for Diamond Blade 230 X 22.23mm
  • Diameter
    230mm
  • Bore Diameter
    22.23mm
  • Bore
    22.23mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome