Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Power Tools
Power Saw Blades
Diamond Saw Blades
Diamond Blade Professional Cisduh 230mm
By Milwaukee
Order Code:
ZT2586512S
£69.99
Inc VAT (20%)
1
Add to basket
Get it in
13-16
working days
Available
GBP
69.99
https://www.zoro.co.uk/shop/tools-and-machining/diamond-saw-blades/diamond-blade-professional-cisduh-230mm/p/ZT2586512S
Add to quotation
View all Diamond Saw Blades
Description unavailable
Specifications
Specifications for Diamond Blade Professional Cisduh 230mm
MFR Part No.
4932478710
Abrasive Material
Diamond
Mounting Type
Bore
Bore
22.23mm
Diameter
230mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome